noscriptBosch T101 B Clean for Wood Jigsaw Blades - 2 608 630 030 Pk-3 2608630030 | Cromwell Tools

Bosch

T101 B Clean for Wood Jigsaw Blades - 2 608 630 030 Pk-3

SKU:

BCH2400119V

MPN:

2608630030

£8.99

Ex VAT

£10.79

Inc VAT

IN STOCK (48)

    Product Details

    T101 B Clean for Wood Jigsaw Blade is a durable, high-quality blade that delivers clean, straight cuts in wood consistently and reliably.


    Features and Benefits
    • Precision-ground teeth with taper-ground body enable spotless results
    • High carbon steel material is appropriate for cutting softwood and non-abrasive woodworking materials
    • Fine progressive 2.7 mm tooth pitch cuts woodworking materials with 3 - 30 mm thickness


    Product Specification
    Attribute
    Value

    Blade Length

    100mm

    Blade Material

    HCS - High Carbon Steel

    Brand

    Bosch

    Cutting Edge Type

    Ground Taper

    EAN

    3165140006781

    Item

    Jigsaw Blade Sets

    MFR Part No.

    2608630030

    Number of Pieces

    5

    Overall Length

    100

    UNSPSC Code

    27112734