£13.99
Ex VAT
£16.79
Inc VAT
2 Variations Available
Product Details
Product Specification
T 101 BF Clean for Hard Wood Jigsaw Blade delivers clean straight cuts in wood.
• Precision-ground teeth with taper-ground body cut cleanly.
• Bi-metal, fully hardened high-speed steel tooth strip and highly elastic carbon steel body for cutting hard materials.
• Fine progressive 2.7 mm tooth pitch cuts a variety of wooden materials with 3 - 30 mm thickness.
• For use with jigsaws with T-Shank clamping systems.
Attribute | Value |
---|---|
Blade Length | 100mm |
Blade Material | BIM - Bi-Metal |
Brand | Bosch |
Cutting Edge Type | Ground Taper |
EAN | 3165140091855 |
Item | Jigsaw Blade Sets |
MFR Part No. | 2608634234 |
Number of Pieces | 5 |
Overall Length | 100 |
UNSPSC Code | 27112734 |