£4.79
Ex VAT
£5.75
Inc VAT
2 Variations Available
Product Details
Product Specification
T111 C Basic for Wood Jigsaw Blade delivers straight cuts in wood.
Features and Benefits
• Milled, side-set teeth are perfect for cuts without special requirements
• Incredibly durable and versatile blade, appropriate for a wide range of general cutting tasks
• High carbon steel blade material is appropriate for cutting softwood and non-abrasive woodworking materials
Typical Applications
• Medium 3.0 mm tooth pitch cuts woodworking materials with 4 - 50 mm thickness
Attribute | Value |
---|---|
Blade Length | 100mm |
Blade Material | HCS - High Carbon Steel |
Brand | Bosch |
Cutting Edge Type | Mill Side |
EAN | 3165140006811 |
Item | Jigsaw Blade Sets |
MFR Part No. | 2608630033 |
Number of Pieces | 5 |
Overall Length | 100 |
UNSPSC Code | 27112734 |