£7.99
Ex VAT
£9.59
Inc VAT
2 Variations Available
Product Details
Product Specification
T118 G Basic for Metal Jigsaw Blade makes straight cuts in metal.
• Milled, wavy-set teeth are ideal for cuts without special requirements.
• Fully hardened, high-grade high-speed steel blade material is appropriate for cutting non-perforated metal sheets.
• Very fine tooth pitch (0.7 mm) cuts very thin solid metal sheets with 0.5-1.5 mm thickness.
• For use with jigsaws with T-Shank clamping systems.
Attribute | Value |
---|---|
Blade Length | 92mm |
Brand | Bosch |
Cutting Edge Type | Mill Wavy |
EAN | 3165140007283 |
Item | Jigsaw Blade Sets |
MFR Part No. | 2608631012 |
Number of Pieces | 5 |
Overall Length | 92 |
UNSPSC Code | 27112734 |