£7.19
Ex VAT
£8.63
Inc VAT
3 Variations Available
Product Details
Product Specification
T119 BO Basic for Wood Jigsaw Blade makes curved cuts in wood.
• Milled, wavy-set teeth are ideal for cuts without special requirements.
• Narrow blade width is optimised for curved cuts.
• High carbon steel blade material is appropriate for cutting softwood and non-abrasive woodworking materials.
• For use with jigsaws with T-Shank clamping systems.
Attribute | Value |
---|---|
Blade Length | 83mm |
Blade Material | HCS - High Carbon Steel |
Brand | Bosch |
Cutting Edge Type | Mill Wavy |
EAN | 3165140006941 |
Item | Jigsaw Blade Sets |
MFR Part No. | 2608630310 |
Number of Pieces | 5 |
Overall Length | 83 |
UNSPSC Code | 27112734 |