£10.49
Ex VAT
£12.59
Inc VAT
Product Details
Product Specification
T127 D Special for Aluminium Jigsaw Blade delivers fast straight cuts in metal.
Features and Benefits
• Milled, side-set tooth geometry with large, oval-shaped gullets designed for fast cuts
• Fully hardened, high-grade high-speed steel is appropriate for cutting aluminium and non-ferrous metals
• Medium tooth pitch (3.0 mm) cuts aluminium sheets (3-15 mm thickness), aluminium pipes and profiles up to 30 mm diameter
Typical Applications
• For use with jigsaws with T-Shank clamping systems
Attribute | Value |
---|---|
Blade Length | 100mm |
Brand | Bosch |
Cutting Edge Type | Mill Side |
EAN | 3165140007313 |
Item | Jigsaw Blade Sets |
MFR Part No. | 2608631017 |
Number of Pieces | 5 |
Overall Length | 100 |
UNSPSC Code | 27112734 |