£6.29
Ex VAT
£7.55
Inc VAT
4 Variations Available
Product Details
Product Specification
T144 D Speed for Wood Jigsaw Blade consistently delivers fast, straight cuts in wood.
Features and Benefits
• Sharp-ground, side-set teeth provide quick results
• High carbon steel material is designed for cutting softwood and other non-abrasive woodworking materials
• Large progressive tooth pitch (4-5.2 mm) enables the blade to cut a variety wooden materials with 5-50 mm thickness
Typical Applications
• Suitable for softwood, plywood, chipboard, fibre board
• For use with jigsaws with T-Shank clamping systems
Attribute | Value |
---|---|
Blade Length | 100mm |
Blade Material | HCS - High Carbon Steel |
Brand | Bosch |
Cutting Edge Type | Ground Side Set |
EAN | 3165140006842 |
Item | Jigsaw Blade Sets |
MFR Part No. | 2608630040 |
Number of Pieces | 5 |
Overall Length | 100 |
UNSPSC Code | 27112734 |