£13.49
Ex VAT
£16.19
Inc VAT
2 Variations Available
Product Details
Product Specification
T144 DF Speed for Hard Wood Jigsaw Blade delivers fast straight cuts in wood.
• Sharp-ground, side-set teeth make fast cuts.
• Bi-metal, fully hardened high-speed steel tooth strip and highly elastic carbon steel body for cutting hard materials.
• Large progressive tooth pitch (4-5.2 mm) cuts a variety of solid wooden materials with 5-50 mm thickness.
• For use with jigsaws with T-Shank clamping systems.
Attribute | Value |
---|---|
Blade Length | 100mm |
Blade Material | BIM - Bi-Metal |
Brand | Bosch |
Cutting Edge Type | Ground Side Set |
EAN | 3165140009430 |
Item | Jigsaw Blade Sets |
MFR Part No. | 2608634567 |
Number of Pieces | 5 |
Overall Length | 100 |
UNSPSC Code | 27112734 |