£11.79
Ex VAT
£14.15
Inc VAT
Product Details
Product Specification
T 313 AW Special for Soft Material Jigsaw Blade delivers clean straight cuts in special materials.
Features and Benefits
• Symmetrically sharp-ground, serrated knife edge cuts most soft materials effectively with little effort
• High carbon steel blade, perfect for cutting various non-abrasive soft materials
• Long-length blade (152 mm) cuts pliable materials up to 100 mm thickness
Notes
• For use with jigsaws with T-Shank clamping systems
Attribute | Value |
---|---|
Blade Length | 150mm |
Blade Material | HCS - High Carbon Steel |
Brand | Bosch |
Cutting Edge Type | Blade serrated edge |
EAN | 3165140045926 |
Item | Jigsaw Blade Sets |
MFR Part No. | 2608635187 |
Number of Pieces | 3 |
Overall Length | 150 |
UNSPSC Code | 27112734 |