noscriptBosch T344 D Speed for Wood Jigsaw Blades - PQ-5 2608633A34 | Cromwell Tools

Bosch

T344 D Speed for Wood Jigsaw Blades - PQ-5

SKU:

BCH2400137S

MPN:

2608633A34

£15.49

Ex VAT

£18.59

Inc VAT

IN STOCK (5)

    Product Details

    T 344 D Speed for Wood Jigsaw Blade makes fast straight cuts in wood.


    • Sharp-ground, side-set teeth produce fast cuts.


    • High carbon steel material is appropriate for cutting softwood and non-abrasive woodworking materials.


    • Large 4.0 mm tooth pitch and long length of 152 mm enables cuts in wooden materials between 5 to 100 mm thickness.


    • For use with jigsaws with T-Shank clamping systems.


    Product Specification
    Attribute
    Value

    Blade Length

    152mm

    Blade Material

    HCS - High Carbon Steel

    Brand

    Bosch

    Cutting Edge Type

    Side Set

    EAN

    3165140264174

    Item

    Jigsaw Blade Sets

    MFR Part No.

    2608633A34

    Number of Pieces

    5

    Overall Length

    152

    UNSPSC Code

    27112734