£15.49
Ex VAT
£18.59
Inc VAT
4 Variations Available
Product Details
Product Specification
T345 XF Progressor for Wood and Metal Jigsaw Blade delivers fast straight cuts in thin and thick wood with metal.
Features and Benefits
• Tooth geometry with a progressively increasing tooth pitch allows for work in materials with a wide range of densities
• Milled, side-set teeth are designed for very fast cuts
• Bi-metal, fully hardened high-speed steel tooth strip and highly elastic carbon steel body for cutting hard materials
Typical Applications
• For use with jigsaws with T-Shank clamping systems
• Cuts a wide variety of metal-embedded wood up to 65 mm thickness
• Cuts a wide variety of plastics, sheet metals, pipes/profiles, including aluminium between 3 - 10mm in diameter
Attribute | Value |
---|---|
Blade Length | 132mm |
Blade Material | BIM - Bi-Metal |
Brand | Bosch |
Cutting Edge Type | Mill Side |
EAN | 3165140128025 |
Item | Jigsaw Blade Sets |
MFR Part No. | 2608634994 |
Number of Pieces | 5 |
Overall Length | 132 |
UNSPSC Code | 27112734 |