noscriptSandvik Coromant 880-D1700L20-02, 880, Corodrill, Insert Drill Body, 17mm, Cylindrical with Flat, 2xD 5765278 | Cromwell Tools

Sandvik Coromant

880-D1700L20-02, 880, Corodrill, Insert Drill Body, 17mm, Cylindrical with Flat, 2xD

SKU:

SNK1020745H

MPN:

5765278

£373.99

Ex VAT

£448.79

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Hole depth: 2x Dc. Cylindrical shank - flat according to ISO 9766.


    Stronger drill body with new surface treatment can withstand higher feeds. Wiper geometry for best surface finish. Optimized chip channels for accelerated chip evacuation. Easy identification due to laser marking with drill-, insert- and screw codes on the drill shank.


    Product Specification
    Attribute
    Value

    Body Length

    38mm

    Brand

    Sandvik Coromant

    Depth to Diameter Ratio

    2xD

    Diameter

    17mm

    Drilling System

    CoroDrill 880

    ECLASS Code

    28039190

    Flute Length

    47.8mm

    Flute Type

    Helical

    Full Toolholder Code

    D1700L20-02

    Insert Type

    3

    ISO Designation

    880-D1700L20-02 17

    Maximum Drilling Depth

    34mm

    MFR Part No.

    11802081

    Overall Length

    103mm

    Reference Length

    53mm

    Shank Diameter

    20mm

    Shank Length

    50mm

    Shank Type

    Cylindrical With Flat

    UNSPSC Code

    23242106