noscriptSandvik Coromant 880-D3000L32-04, Corodrill, Drill Body, 30mm, Cylindrical, 4xD 5765302 | Cromwell Tools

Sandvik Coromant

880-D3000L32-04, Corodrill, Drill Body, 30mm, Cylindrical, 4xD

SKU:

SNK1020938R

MPN:

5765302

£578.99

Ex VAT

£694.79

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Hole depth: 4x Dc. Cylindrical shank - flat according to ISO 9766.


    Stronger drill body with new surface treatment can withstand higher feeds. Wiper geometry for best surface finish. Optimized chip channels for accelerated chip evacuation. Easy identification due to laser marking with drill-, insert- and screw codes on the drill shank.


    Product Specification
    Attribute
    Value

    Body Length

    124mm

    Brand

    Sandvik Coromant

    Depth to Diameter Ratio

    4xD

    Diameter

    30mm

    Drilling System

    CoroDrill 880

    EAN

    0000012115891

    ECLASS Code

    28039190

    Flute Length

    141.6mm

    Flute Type

    Helical

    Full Toolholder Code

    D3000L32-04

    Insert Type

    06

    Maximum Drilling Depth

    120mm

    MFR Part No.

    12115891

    Overall Length

    207mm

    Reference Length

    147mm

    Shank Diameter

    32mm

    Shank Length

    60mm

    Shank Type

    Cylindrical

    UNSPSC Code

    23242106