noscriptSandvik Coromant 880-D3250L40-03, Corodrill, Drill Body, 32.5mm, Cylindrical, 3xD 5765393 | Cromwell Tools

Sandvik Coromant

880-D3250L40-03, Corodrill, Drill Body, 32.5mm, Cylindrical, 3xD

SKU:

SNK1020942E

MPN:

5765393

£546.99

Ex VAT

£656.39

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Hole depth: 3x Dc. Cylindrical shank - flat according to ISO 9766.


    Stronger drill body with new surface treatment can withstand higher feeds. Wiper geometry for best surface finish. Optimized chip channels for accelerated chip evacuation. Easy identification due to laser marking with drill-, insert- and screw codes on the drill shank.


    Product Specification
    Attribute
    Value

    Body Length

    101mm

    Brand

    Sandvik Coromant

    Depth to Diameter Ratio

    3xD

    Diameter

    32.5mm

    Drilling System

    CoroDrill 880

    EAN

    0000012103652

    ECLASS Code

    28039190

    Flute Length

    120.1mm

    Flute Type

    Helical

    Full Toolholder Code

    D3250L40-03

    Insert Type

    06

    Maximum Drilling Depth

    98mm

    MFR Part No.

    12103652

    Overall Length

    196mm

    Reference Length

    126mm

    Shank Diameter

    40mm

    Shank Length

    70mm

    Shank Type

    Cylindrical

    UNSPSC Code

    23242106