noscriptSandvik Coromant 880-D4300L40-03, 880, Corodrill, Insert Drill Body, 43mm, Cylindrical, 3xD 5765459 | Cromwell Tools

Sandvik Coromant

880-D4300L40-03, 880, Corodrill, Insert Drill Body, 43mm, Cylindrical, 3xD

SKU:

SNK1020974E

MPN:

5765459

£612.99

Ex VAT

£735.59

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Hole depth: 3x Dc. Cylindrical shank - flat according to ISO 9766.


    Stronger drill body with new surface treatment can withstand higher feeds. Wiper geometry for best surface finish. Optimized chip channels for accelerated chip evacuation. Easy identification due to laser marking with drill-, insert- and screw codes on the drill shank.


    Product Specification
    Attribute
    Value

    Body Length

    133mm

    Brand

    Sandvik Coromant

    Depth to Diameter Ratio

    3xD

    Diameter

    43mm

    Drilling System

    CoroDrill 880

    ECLASS Code

    28039190

    Flute Length

    158.4mm

    Flute Type

    Helical

    Full Toolholder Code

    D4300L40-03

    Insert Type

    7

    ISO Designation

    880-D4300L40-03 43

    Maximum Drilling Depth

    129mm

    MFR Part No.

    12132912

    Overall Length

    234mm

    Reference Length

    164mm

    Shank Diameter

    40mm

    Shank Length

    70mm

    Shank Type

    Cylindrical

    UNSPSC Code

    23242106