noscriptSandvik Coromant 880-08 05 08H-C-LM, Drilling Insert, Carbide, Grade 1044 5765682 | Cromwell Tools

Sandvik Coromant

880-08 05 08H-C-LM, Drilling Insert, Carbide, Grade 1044

SKU:

SNK1220688D

MPN:

5765682

£16.49

Ex VAT

£19.79

Inc VAT

IN STOCK (35)

    Product Details

    CoroDrill® 880-C-LM inserts feature a geometry ideal for long chipping materials, e.g. low carbon steel and stainless steels at medium feeds. The insert features a sharp positive edge with a hard carbide construction and PVD TIALN for excellent durability when faced with heat and wear.


    Features and Benefits
    • Hard carbide construction for increased rigidity
    • LM geometry suited for long chipping materials
    • Sharp positive edge for maximum cutting performance
    • PVD TIALN coating for efficient heat and wear resistance


    Standards
    • Insert Usage Code - C
    • Insert Grade 1044
    • (P40)(M35)(K25)(N20)(S35)(H20)


    Typical Applications
    • Low carbon steel
    • Stainless steel


    Product Specification
    Attribute
    Value

    Brand

    Sandvik Coromant

    Drilling System

    CoroDrill 880

    ECLASS Code

    28039190

    Geometry

    LM

    ISO Designation

    880-08 05 08H-C-LM

    Manufacturer Grade

    1044

    Material

    Carbide

    MFR Part No.

    12233255

    Series

    880

    UNSPSC Code

    23242106