SKU:
SHR1610020K
MPN:
1610020K
£18.59
Ex VAT
£22.31
Inc VAT
18 Variations Available
Product Details
Product Specification
For optimum performance and maximum swarf removal when plunging, slotting and routing in light alloys, brass, aluminium, non-ferrous and other soft materials. Manufactured to USCTi Standards. Available in 2 flute specification for maximum swarf clearance.
Features and Benefits
• Carbide micrograin construction for optimum hardness and cutting durability
• 2 flute design gives maximum swarf clearance for greater cutting efficiency
Typical Applications
• Plunging
• Slotting
• Routing
Standards
• Manufactured to USCTi Standards
Notes
• Diameter: Over 1.00 ~ up to 6.00. Tolerance: +0.000, -0.050
• Diameter: Over 6.00 ~ up to 25.00. Tolerance: +0.000, -0.080
Attribute | Value |
---|---|
Brand | Sherwood |
Cutter Diameter | 1mm |
Cutting Direction | Right Hand |
EAN | 5036140286658 |
ECLASS Code | 21010504 |
End Mill Type | Slot Drill |
Finish/Coating | Bright |
Flute Length | 3mm |
Flute Type | Helical |
Helix Angle | 30° |
Length Type | Regular |
Material | Carbide |
Number of Flutes | 2 |
Overall Length | 39mm |
Plunge Type | Centre Cutting |
Shank Diameter | 3mm |
Shank Type | Plain Round |
UNSPSC Code | 23241605 |