noscriptSwissTech 20.0mm ST/SH 2FL B/N SLOT DRILL Q-COAT 1657820A | Cromwell Tools

SwissTech

20.0mm ST/SH 2FL B/N SLOT DRILL Q-COAT

SKU:

SWT1657820A

MPN:

1657820A

£202.19

Ex VAT

£242.63

Inc VAT

OUT OF STOCK

    Product Details

    Centre cutting.
    To Manufacturers Standards.
    Cutting diameter to e8.
    Shank diameter to h6.
    SBQ-2PR Carbide Q-Coat


    Series 78 - Regular Length SBQ-2PR Carbide Q-Coat.


    Product Specification
    Attribute
    Value

    Brand

    SwissTech

    Coolant Delivery

    External

    Cutter Diameter

    20mm

    Cutting Direction

    Right Hand

    EAN

    5036140332188

    ECLASS Code

    21010504

    End Mill Type

    Slot Drill

    Finish/Coating

    Q-Coat

    Flute Length

    38mm

    Flute Type

    Helical

    Length Type

    Regular

    Material

    Carbide

    Material Application

    Aluminium Nonferrous Metals

    Material Grade

    Micrograin

    Milling Application

    High-feed Milling

    Number of Flutes

    2

    Overall Length

    160mm

    Plunge Type

    Centre Cutting

    Series

    Series 78

    Shank Diameter

    20mm

    Shank Type

    Plain Round

    Standards Met

    Manufacturers Standards

    UNSPSC Code

    23241605