SKU:
SHR1613070K
MPN:
1613070K
£23.79
Ex VAT
£28.55
Inc VAT
21 Variations Available
Product Details
Product Specification
For optimum performance and maximum swarf removal when plunging, slotting and routing in light alloys, brass, aluminium, non-ferrous and other soft materials. Manufactured to USCTi Standards.
Features and Benefits
• Micrograin carbide construction for greater hardness
• 3 flutes for efficient chip removal
• Maxium swarf removal allows for optimum cutting performance
Typical Applications
• Milling
Standards
• USCTi Standards
Notes
• Diameter: Over 1.00 ~ up to 6.00. Tolerance: +0.000, -0.050
• Diameter: Over 6.00 ~ up to 25.00. Tolerance: +0.000, -0.080
Attribute | Value |
---|---|
Brand | Sherwood |
Cutter Diameter | 3.5mm |
Cutting Direction | Right Hand |
EAN | 5036140286719 |
ECLASS Code | 21010504 |
End Mill Type | Slot Drill |
Finish/Coating | Bright |
Flute Length | 12mm |
Flute Type | Helical |
Helix Angle | 30° |
Length Type | Regular |
Material | Carbide |
Number of Flutes | 3 |
Overall Length | 51mm |
Plunge Type | Centre Cutting |
Shank Diameter | 4mm |
Shank Type | Plain Round |
UNSPSC Code | 23241605 |