SwissTech

16mm HSS-COBALT PM WELDON H/HELIX F/P RIPPER P/P

SKU:

SWT1659816A

MPN:

1659816A

£46.79

Ex VAT

£56.15

Inc VAT

OUT OF STOCK

    Product Details

    Series 98 - Regular
    45° high helix, fine pitch, centre cutting. Weldon shank to DIN 1835B. Shank diameter to h6. Dimensions to DIN 844.


    The latest enhancement of the SwissTech range, these cutters deliver excellent performance when cutting difficult materials, even at high speeds.


    Manufactured from premium PM (Powder Metallurgy) tool steel, with an excellent cutting geometry. Designed for strength and rigidity, minimising vibration in high speed cutting applications and providing improved productivity.


    These cutters are further enhanced by the SwissTech Peak Power? coating, suiting dry cutting applications, having higher oxidization resistance and hot-hardness than conventional TiALN or TiCN coatings, withstanding the high thermal loads associated with high speed cutting applications.


    Product Specification
    Attribute
    Value

    Brand

    SwissTech

    Cutter Diameter

    16mm

    Cutting Direction

    Right Hand

    EAN

    5036140288591

    ECLASS Code

    21010500

    End Mill Type

    Square

    Finish/Coating

    Peak Power

    Flute Length

    32mm

    Helix Angle

    45°

    Material

    Cobalt High Speed Steel

    Number of Flutes

    4

    Overall Length

    92mm

    Pitch

    Fine

    Plunge Type

    Centre Cutting

    Shank Diameter

    16mm

    Shank Diameter Tolerance

    h6

    Shank Type

    Weldon Flat

    UNSPSC Code

    23241614