SwissTech

3.0MM 4 FLT 0.20 RAD VARI HELIX TIALN GOLD COATED HP CARB END MILL

SKU:

SWT1641025C

MPN:

1641025C

£21.79

Ex VAT

£26.15

Inc VAT

IN STOCK (5)

    Product Details

    Available in a variety of specifications and sizes, these 4 flute end mills are manufactured from carbide and possess a TiAlN Gold coating for ultimate resilience. Designed specifically for machining stainless and exotic materials, the end mills have a 0.5mm corner radius and are suited for roughing and semi-finishing.


    Features and Benefits
    • Next generation end mills for stainless/exotic materials
    • Ideal for roughing/semi-finishing
    • Variable helix construction reduces vibrations
    • TiAlN Gold coating bolsters tool life and overall durability


    Typical Applications
    • Suited especially for stainless steels and exotic materials


    Product Specification
    Attribute
    Value

    Brand

    SwissTech

    Cutter Diameter

    3mm

    ECLASS Code

    21010500

    End Mill Type

    Corner Radius

    Finish/Coating

    TiAlN

    Flute Length

    7mmmm

    Flute Type

    Helical

    Material

    Carbide

    Number of Flutes

    4

    Overall Length

    51mm

    Shank Diameter

    6mm

    UNSPSC Code

    23241614