SKU:
GUH0615504B
MPN:
03428 004.000
£7.09
Ex VAT
£8.51
Inc VAT
6 Variations Available
Product Details
Product Specification
Series 3428 HSS-Co 8% Weldon Shank End Mills
• 4 Flute
• Metric
• Centre cutting
• Uncoated
• DIN 844K
General-purpose end mills for profiling alloyed steels, stainless steels and non-ferrous materials.
Attribute | Value |
---|---|
Brand | Guhring |
Cutter Diameter | 4mm |
Cutting Direction | Right Hand |
EAN | 4031093378710 |
ECLASS Code | 21010500 |
End Mill Type | End Mill |
Finish/Coating | Bright |
Flute Length | 11mmmm |
Flute Type | Helical |
Length Type | Regular |
Material | Cobalt High Speed Steel |
Material Grade | M42 |
MFR Part No. | 03428 004.000 |
Number of Flutes | 4 |
Overall Length | 55mm |
Plunge Type | Centre Cutting |
Series | 3428 |
Shank Diameter | 6mm |
Shank Diameter Tolerance | h6 |
Shank Type | Weldon Flat |
Standards Met | DIN 844K |
UNSPSC Code | 23241614 |