noscriptGuhring 3428, End Mill, Regular, Weldon Flat Shank, 8mm, Cobalt High Speed Steel, Bright 03428 008.000 | Cromwell Tools

Guhring

3428, End Mill, Regular, Weldon Flat Shank, 8mm, Cobalt High Speed Steel, Bright

SKU:

GUH0615508F

MPN:

03428 008.000

£9.79

Ex VAT

£11.75

Inc VAT

IN STOCK (50+)

    Product Details

    Series 3428 HSS-Co 8% Weldon Shank End Mills
    • 4 Flute
    • Metric
    • Centre cutting
    • Uncoated
    • DIN 844K


    General-purpose end mills for profiling alloyed steels, stainless steels and non-ferrous materials.


    Product Specification
    Attribute
    Value

    Brand

    Guhring

    Cutter Diameter

    8mm

    Cutting Direction

    Right Hand

    EAN

    4031093378796

    ECLASS Code

    21010500

    End Mill Type

    End Mill

    Finish/Coating

    Bright

    Flute Length

    19mmmm

    Flute Type

    Helical

    Length Type

    Regular

    Material

    Cobalt High Speed Steel

    Material Grade

    M42

    MFR Part No.

    03428 008.000

    Number of Flutes

    4

    Overall Length

    69mm

    Plunge Type

    Centre Cutting

    Series

    3428

    Shank Diameter

    10mm

    Shank Diameter Tolerance

    h6

    Shank Type

    Weldon Flat

    Standards Met

    DIN 844K

    UNSPSC Code

    23241614