Sherwood

E411T, End Mill, Regular, Threaded Shank, 3mm, Cobalt High Speed Steel, Bright

SKU:

SHR0615187C

MPN:

0615187C

£9.79

Ex VAT

£11.75

Inc VAT

IN STOCK (50+)

    Product Details

    Regular Series Type E411T.
    Used for profile milling and producing open slots. Bright finish. Flute type : 30° helix.
    Manufactured to BS 122 : Part 4 : 1980.


    Metric Tolerances:
    Diameter: up to 38.00mm. Tolerance: +0.0630, -0.0130.
    Diameter: Over 38.00mm. Tolerance: +0.1250, -0.0000.


    Product Specification
    Attribute
    Value

    Brand

    Sherwood

    Cutter Diameter

    3mm

    Cutter Diameter Tolerance

    k10

    Cutting Direction

    Right Hand

    EAN

    5036140176089

    ECLASS Code

    21010500

    End Mill Type

    End Mill

    Finish/Coating

    Bright

    Flute Length

    10mmmm

    Flute Type

    Helical

    Length Type

    Regular

    Material

    Cobalt High Speed Steel

    Material Grade

    M35

    Number of Flutes

    4

    Overall Length

    54mm

    Plunge Type

    Non-centre Cutting

    Series

    E411T

    Shank Diameter

    6mm

    Shank Diameter Tolerance

    h6

    Shank Type

    Threaded

    Standards Met

    BS 122

    UNSPSC Code

    23241614