SKU:
SWT1641025F
MPN:
1641025F
£27.79
Ex VAT
£33.35
Inc VAT
9 Variations Available
Product Details
Product Specification
Available in a variety of specifications and sizes, these 4 flute end mills are manufactured from carbide and possess a TiAlN Gold coating for ultimate resilience. Designed specifically for machining stainless and exotic materials, the end mills have a 0.5mm corner radius and are suited for roughing and semi-finishing.
Features and Benefits
• Next generation end mills for stainless/exotic materials
• Ideal for roughing/semi-finishing
• Variable helix construction reduces vibrations
• TiAlN Gold coating bolsters tool life and overall durability
Typical Applications
• Suited especially for stainless steels and exotic materials
Attribute | Value |
---|---|
Brand | SwissTech |
Cutter Diameter | 6mm |
ECLASS Code | 21010500 |
End Mill Type | Corner Radius |
Finish/Coating | TiAlN |
Flute Length | 13mmmm |
Flute Type | Helical |
Material | Carbide |
Number of Flutes | 4 |
Overall Length | 64mm |
Shank Diameter | 6mm |
UNSPSC Code | 23241614 |