£13.49
Ex VAT
£16.19
Inc VAT
19 Variations Available
Product Details
Product Specification
For optimum performance and maximum swarf removal when plunging, slotting and routing in light alloys, brass, aluminium, non-ferrous and other soft materials. Manufactured to USCTi Standards. Their 4 flute design offers maximum rigidity for increased strength when cutting.
Features and Benefits
• Carbide micrograin construction for increased strength
• 4 flutes for maximum rigidity
• Offfers maximum swarf removal when plunging, slotting and routing in soft and non-ferrous materials
Standards
• Manufactured to USCTi Standards
Notes
• Diameter: Over 1.00 ~ up to 6.00. Tolerance: +0.000, -0.050
• Diameter: Over 6.00 ~ up to 25.00. Tolerance: +0.000, -0.080
Attribute | Value |
---|---|
Brand | Sherwood |
Cutter Diameter | 2mm |
Cutting Direction | Right Hand |
EAN | 5036140187894 |
ECLASS Code | 21010500 |
End Mill Type | End Mill |
Finish/Coating | Bright |
Flute Length | 7mmmm |
Flute Type | Helical |
Length Type | Regular |
Material | Carbide |
Number of Flutes | 4 |
Overall Length | 39mm |
Plunge Type | Centre Cutting |
Shank Diameter | 3mm |
Shank Type | Plain Round |
Standards Met | ANSI |
UNSPSC Code | 23241614 |