Sherwood

End Mill, Regular, Plain Round Shank, 9mm, Bright, Carbide, 4fl

SKU:

SHR1616180K

MPN:

1616180K

£25.49

Ex VAT

£30.59

Inc VAT

IN STOCK (23)

    Product Details

    For optimum performance and maximum swarf removal when plunging, slotting and routing in light alloys, brass, aluminium, non-ferrous and other soft materials. Manufactured to USCTi Standards. Their 4 flute design offers maximum rigidity for increased strength when cutting.


    Features and Benefits
    • Carbide micrograin construction for increased strength
    • 4 flutes for maximum rigidity
    • Offfers maximum swarf removal when plunging, slotting and routing in soft and non-ferrous materials


    Standards
    • Manufactured to USCTi Standards


    Notes
    • Diameter: Over 1.00 ~ up to 6.00. Tolerance: +0.000, -0.050
    • Diameter: Over 6.00 ~ up to 25.00. Tolerance: +0.000, -0.080


    Product Specification
    Attribute
    Value

    Brand

    Sherwood

    Cutter Diameter

    9mm

    Cutting Direction

    Right Hand

    EAN

    5036140187962

    ECLASS Code

    21010500

    End Mill Type

    End Mill

    Finish/Coating

    Bright

    Flute Length

    22mmmm

    Flute Type

    Helical

    Length Type

    Regular

    Material

    Carbide

    Number of Flutes

    4

    Overall Length

    70mm

    Plunge Type

    Centre Cutting

    Shank Diameter

    10mm

    Shank Type

    Plain Round

    Standards Met

    ANSI

    UNSPSC Code

    23241614