noscriptKennedy End Mill, Regular, Plain Round Shank, 4.5mm, Carbide, Uncoated 1616090K | Cromwell Tools

Kennedy

End Mill, Regular, Plain Round Shank, 4.5mm, Carbide, Uncoated

SKU:

KEN1616090K

MPN:

1616090K

£9.79

Ex VAT

£11.75

Inc VAT

IN STOCK (50+)

    Product Details

    Centre cutting as standard. For maximum strength when milling harder materials where rapid swarf removal is not needed. 4 flute milling cutters have one of the strongest tooth structures available in solid cutters.


    Features and Benefits
    • Carbide micrograin construction for increased toughness
    • 4 flutes with strong tooth structure for excellent cutting performance
    • ideal for providing maximum strength when milling harder materials


    Standards
    • Diameter: Over 1.00 ~ up to 6.00. Tolerance: +0.000, -0.050
    • Diameter: Over 6.00 ~ up to 25.00. Tolerance: +0.000, -0.080
    • Manufactured to Works Standards


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    Cutter Diameter

    4.5mm

    Cutter Diameter Tolerance

    h10

    Cutting Direction

    Right Hand

    EAN

    5036140098237

    ECLASS Code

    21010500

    End Mill Type

    End Mill

    Finish/Coating

    Uncoated

    Flute Length

    14mmmm

    Flute Type

    Helical

    Length Type

    Regular

    Material

    Carbide

    Number of Flutes

    4

    Overall Length

    50mm

    Plunge Type

    Centre Cutting

    Shank Diameter

    4.5

    Shank Diameter Tolerance

    h6

    Shank Type

    Plain Round

    UNSPSC Code

    23241614