SIP

07628, Professional Bench Grinder, 25.4mm x 203mm, 230V, 550W

SKU:

SIP2770759N

MPN:

07628

£119.99

Ex VAT

£143.99

Inc VAT

IN STOCK (20)

    Product Details

    Professional bench grinder with a robust metal housing and precision sealed, lubricated spindle bearings giving maximum performance and a longer working life. The powerful 550W induction motor powers 2 grinding wheels which are 8in. diameter, 1in. width with 5/8in. bore.


    Features and Benefits
    • NVR switch for added safety
    • Supplied with 1 coarse and 1 medium hard wearing grinding wheel.
    • 8in rotary wire brush included
    • Specifically designed to comfortably work with various metals


    Typical Applications
    • Ideal for the fast sharpening of workshop and garage tools
    • Grinding and prep work of Various metals
    • Cleaning of weld seems with included rotary wire brush


    Need support to find the right solution contact our Technical Product Support Team


    Product Documents
    Product Specification
    Attribute
    Value

    Amperage

    2.39A

    Brand

    SIP

    EAN

    5012713076284

    ECLASS Code

    17079090

    Grinding Wheel Diameter

    203mm

    Grinding Wheel Width

    25.4mm

    Includes

    Adjustable Tool Rests, Eye Shields Spark Arrestors Wheel Guards

    Ingress Protection Rating (IP Rating)

    IP23

    MFR Part No.

    07628

    Motor Rating

    550W

    Phase

    Single Phase

    Sealing Type

    Dust Proof

    Spindle Diameter

    16mm

    Tool Rest Adjustment

    Adjustable Tool Rests

    Type

    Bench Grinder

    UNSPSC Code

    23101506

    Voltage

    230V

    Warranty

    2 Years

    Weight

    9.26kg

    Wheel Speed

    2850rpm