SKU:
EVL2801200Q
MPN:
EVOBLADE355TS
£127.00
Ex VAT
£152.40
Inc VAT
Product Details
Product Specification
Designed specifically to cut Steel. Material applications include: mild steel Sheet, Thin Walled square tube, angle iron, pipe, tube and other ferrous metals.
Features and Benefits
• Blade material: Carbide
• Suitable for mild steel sheet, thin walled square tube, angle iron, pipe, tube and other ferrous metals
Attribute | Value |
---|---|
Application | Thin Mild Steel |
Blade Diameter | 355mm |
Blade Material | Carbide |
Bore Diameter | 25.4mm |
Brand | Evolution Power Tools |
Cutting Edge Type | Toothed |
Cutting Material | Tungsten Carbide |
ECLASS Code | 21011603 |
Item | Circular Saw Blades |
Kerf Width | 2.4mm |
Maximum No Load Speed | 1600rpm |
MFR Part No. | EVOBLADE355TS |
Number of Pieces | 1 |
Number of Teeth | 90 |
UNSPSC Code | 27112802 |
Usage Type | Dry Cutting |