Iscar

PCHRS 16-17 Groove-Turn And Parting Toolholder

SKU:

ISC1346520R

MPN:

3309857

£97.99

Ex VAT

£117.59

Inc VAT

AVAILABLE TO ORDER

    Product Details

    PCHRS -17


    Right hand toolholder carrying PENTACUT-17 inserts (with 5 cutting edges) for grooving, parting and recessing next to high shoulders on small diameter parts.


    Product Specification
    Attribute
    Value

    Brand

    Iscar

    Compatible Insert

    Pentacut 17

    ECLASS Code

    28039190

    Hand Type

    Right

    Head Length

    17mm

    ISO Designation

    PCHRS 16-17

    Maximum Cutting Width

    3.18mm

    Minimum Cutting Width

    0.25mm

    Overall Length

    120mm

    Product Type

    Pentacut Holders

    Shank Height

    16mm

    Shank Width

    16mm

    UNSPSC Code

    23242106