£53.99
Ex VAT
£64.79
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Attribute | Value |
---|---|
Approach Angle | 90 |
Brand | Indexa |
Clearance Angle | 11 |
Coolant Delivery | External |
Cutting Direction | Neutral |
Cutting Height (h1) | 25mm |
EAN | 5036140364103 |
ECLASS Code | 21019107 |
Head Length (l2) | 28mm |
Insert Cutting Edge Length | 16 |
Insert Holding Type | Top Clamp |
Insert Inscribed Circle | 9.52 |
Insert Shape | Triangular |
Insert Size | 1603 |
Insert Style | TP_N TP_R |
Inserts Included | None |
ISO Designation | CTCPN 2513R16 |
MFR Part No. | CTCPN2513R16 |
Neck Length | 28mm |
Overall Length (l1) | 200mm |
Set Type | Individual Toolholder |
Shank Height (h) | 25mm |
Shank Material | Steel |
Shank Style | Straight |
Shank Width (b) | 13mm |
Side to Cutting Tip (f) | 16mm |
Toolholder Style | CTCP |
UNSPSC Code | 23242106 |