SKU:
GUH0260910C
MPN:
00292 001.590
£4.89
Ex VAT
£5.87
Inc VAT
7 Variations Available
Product Details
Product Specification
Series 292 HSS Centre Drills with 60° inclusive angle.
Features and Benefits
• Designed with spiral flutes and various lengths and forms to give high quality centre holes that suit most applications
Standards
• Manufactured to BS328: Part 2:1986
• DIN333A
• ISO866
• ISO2540
• ISO2541
Attribute | Value |
---|---|
Brand | Guhring |
Countersink Angle | 60° |
Cutting Style | Centre Drill |
EAN | 4031093085175 |
ECLASS Code | 21010101 |
Finish/Coating | Uncoated |
Individual or Set | Individual |
Material | High Speed Steel |
MFR Part No. | 00292 001.590 |
Number of Pieces | 1 |
Series | 292 |
Standards Met | BS 328 DIN 333A ISO 2540 ISO 2541 ISO 866 |
Trade Size | BS2 |
UNSPSC Code | 23241605 |