£12.59
Ex VAT
£15.11
Inc VAT
Product Details
Product Specification
Metric
Manufactured to BS 328 : Part 2 : 1986, DIN 333, ISO 2540.
Attribute | Value |
---|---|
Bell Diameter | 2.65mm |
Body Diameter | 5mm |
Brand | Sherwood |
Countersink Angle | 60° |
Cutting Style | Bell |
Drill Point Angle | 118° |
Drill Point Diameter | 1.3mm |
EAN | 5036140162471 |
ECLASS Code | 21010101 |
Finish/Coating | Uncoated |
Individual or Set | Individual |
Material | High Speed Steel |
Maximum Drill Point Length | 1.6mm |
Minimum Drill Point Length | 1.25mm |
Number of Pieces | 1 |
Overall Length | 40mm |
Radius | 2.65mm |
Series | A204 |
Shank Type | Plain Round |
Standards Met | BS 328 DIN 333 ISO 2540 |
UNSPSC Code | 23241605 |