SwissTech

Centre Drill Set, BS1 to BS5, High Speed Steel, TiN-Tipped, Set of 5

SKU:

SWT1255140A

MPN:

1255140A

£32.39

Ex VAT

£38.87

Inc VAT

IN STOCK (50+)

    Product Details

    Designed with spiral flutes and various lengths and forms to give high quality centre holes.


    Features and Benefits
    • TiN Tipped for durability
    • Sets of 5 ensure you have the right centre drill to hand
    • 60° inclusive angle
    • Available in both metric and imperial sizes to suit your needs
    • Supplied in durable plastic cases


    Contents
    • SWT1255155A - 1 x 4 to 12mm in increments of 2mm
    • SWT1255140A - 1 x BS1 to BS5


    Material Applications
    • Steel
    • Stainless steel
    • Cast iron
    • Aluminium


    Standards
    • BS 328: Part 2: 1986
    • DIN 333A
    • ISO 866
    • ISO 2540
    • ISO 2541


    Product Specification
    Attribute
    Value

    Brand

    SwissTech

    Case Type

    Plastic Case

    Countersink Angle

    60°

    Cutting Style

    Plain

    Drill Length Type

    Standard Length

    Drill Point Angle

    120°

    Drill Size Included

    BS1 to BS5

    EAN

    5036140268968

    ECLASS Code

    21010101

    Finish/Coating

    TiN

    Flute Construction

    Ground Flute

    Individual or Set

    Set

    ISO Category

    K M N P

    Material

    High Speed Steel

    Number of Pieces

    5

    Shank Type

    Plain Round

    Standards Met

    BS 328 DIN 333A ISO 2540 ISO 2541 ISO 866

    System of Measurement

    Inch

    Trade Size

    1 2 3 4 5

    UNSPSC Code

    23241605