SKU:
BCH2808946F
MPN:
2608P00236
£80.99
Ex VAT
£97.19
Inc VAT
Product Details
Product Specification
A compact 105-Piece Premium X-Line Set containing a convienient selection of Drill and Screwdriver Bits which are suitable drilling and secrewdriving bits for masonry, wood, metal and plastic in a compact carry case.
Set Contents:
■ 1 hand screwdriver, ratchet function clockwise/counter-clockwise
■ 1 magnetic bar
■ 8 concrete drill bits, Ø 5/5/6/6/8/8/10/10 mm
■ 8 HSS-G metal drill bits, Ø 2/2/2.5/3/3/4/5/6 mm
■ 8 wood drill bits, Ø 3/4/5/6/6/7/8/10 mm
■ 8 nutsetter, Ø 6/7/8/9/10/11/12/13 mm
■ 15 screwdriver bits, L = 50 mm
PH 0/1/2/2/3, PZ 2 Slot 5/6, Torx T15/20/20/25, Hex 5/6/6
■ 54 screwdriver bits, L = 25 mm
PH 0/1/1/2/2/2/2/2/3/3, PZ 0/0/1/1/1/2/2/2/2/2/3/3/3,
Slot 3/4/5/5/6/7, Torx T10/10/10/15/15/15/15/15/20/20/20/20
/20/25/25/25/25/25/30/40, Hex 3/4/5/5/6
■ 1 quick-change universal holder, magnetic
■ 1 countersink
Attribute | Value |
---|---|
Brand | Bosch |
Drill Bit Type | Masonry Drill Bit Set |
EAN | 3165140882835 |
ECLASS Code | 21010101 |
Individual or Set | Set |
MFR Part No. | 2608P00236 |
Pack Quantity | 105 |
UNSPSC Code | 27112703 |