SKU:
SWT1259020A
MPN:
1259020A
£74.99
Ex VAT
£89.99
Inc VAT
Product Details
Product Specification
This 25 piece set contains Straight Shank Jobber Drills from sizes 1-13.00mm x 0.5mm. Each jobber drill possesses a bright body with TiN coating on the working part and is suited for drilling in steel, cast steel alloyed and non-alloyed, grey cast iron, graphite and malleable cast iron. The jobber drills boast a point angle of 118°, a normal helix and relief angle, a standard web thickness, a tolerance of diameter of h8 and a tolerance of shank of f11.
Features and Benefits
• Titanium Nitride (TiN) coating for durability
• Suited for drilling in steel, cast iron, graphite and malleable cast iron
• 25 piece set ensures you have the right jobber drill to hand
• Supplied in a robust carry case
Contents
• 1 x 1 to 13mm in increments of 0.5mm
Material Applications
• Steel
• Cast steel
• Cast iron
• Graphite
Standards
• BS 328
• DIN 338
Attribute | Value |
---|---|
Brand | SwissTech |
Case Type | Metal Case |
Cutting Direction | Right Hand |
Drill Size Included | 1 to 13mm x 0.5mm |
EAN | 5036140067264 |
ECLASS Code | 21010101 |
Finish/Coating | TiN-Tipped |
Flute Construction | Ground Flute |
Individual or Set | Set |
ISO Category | K O P |
Material | High Speed Steel |
Minimum Drill Size | 1mm |
Number of Pieces | 25 |
Size Increment | 0.5mm |
Standards Met | BS 328 DIN 338 |
System of Measurement | Metric |
UNSPSC Code | 23241634 |