SKU:
TTX0259980A
MPN:
5073975
£109.00
Ex VAT
£130.80
Inc VAT
Product Details
Product Specification
Series A1211 Jobber drill set. Designed to be incredibly durable and versatile.
Features and Benefits
• Versatile, with a 118° point angle
• Steam oxide surface finish
• Up to 3.00mm ultra-bright finish
Typical Applications
• For materials such as steel up to 1000 N/mm2 ,cast iron, malleable iron, sintered iron, German steel, AISi-alloys (Si > 11%)
Contents
• 1.0, 1.5, 2.0, 2.5, 3.0, 3.5, 4.0, 4.5, 5.0, 5.5, 6.0, 6.5, 7.0, 7.5, 8.0, 8.5, 9.0, 9.5, 10.0, 10.5, 11.0, 11.5, 12.0, 12.5 and 13mm. In 0.5mm increments
Attribute | Value |
---|---|
Brand | Walter Titex |
Case Type | Metal Case |
Cutting Direction | Right Hand |
Drill Size Included | 1mm to 13mm x 0.5mm |
ECLASS Code | 21010101 |
Finish/Coating | Black Oxide |
Flute Construction | Ground Flute |
Individual or Set | Set |
ISO Category | P |
Material | High Speed Steel |
MFR Part No. | 5073975 |
Minimum Drill Size | 1mm |
Number of Pieces | 25 |
Size Increment | 0.5mm |
Standards Met | DIN 338 |
System of Measurement | Metric |
UNSPSC Code | 23241634 |