noscriptIndexa S10K STFCR 11, Boring Bar, Screw-On, TCMT, 125mm 1067840K | Cromwell Tools

Indexa

S10K STFCR 11, Boring Bar, Screw-On, TCMT, 125mm

SKU:

IND1067840K

MPN:

1067840K

£67.99

Ex VAT

£81.59

Inc VAT

IN STOCK (9)

    Product Details

    90° approach for 7° positive triangular inserts.


    Product Documents
    Product Specification
    Attribute
    Value

    Approach Angle

    90°

    Brand

    Indexa

    Centre to Cutting Tip

    7mm

    Clearance Angle

    7°

    Coolant Delivery

    External

    Cutting Direction

    Right Hand

    Cutting Height (h1)

    4.50mm

    EAN

    5036140081918

    ECLASS Code

    28039190

    Insert Cutting Edge Length

    11.00mm

    Insert Holding Type

    Screw-On

    Insert Inscribed Circle

    6.35mm

    Insert Shape

    Triangle

    Insert Size

    1102

    Insert Style

    TCMT

    Inserts Included

    None

    ISO Designation

    S10K STFCR 11

    MFR Part No.

    S10K-STFCR11

    Minimum Bore Diameter (D)

    13.00mm

    Neck Length (l2)

    25.00mm

    Overall Length (l1)

    125.00mm

    Set Type

    Individual Boring Bar

    Shank Diameter (d)

    10.00mm

    Shank Height (h)

    9.00mm

    Shank Material

    Steel

    Toolholder Style

    STFC

    UNSPSC Code

    23242106