Indexa

S16R SDUCR 07, Boring Bar, Screw-On, DCMT, 200mm

SKU:

IND1067680K

MPN:

1067680K

£67.99

Ex VAT

£81.59

Inc VAT

IN STOCK (2)

    Product Details

    93° approach for 7° positive 55° rhombic inserts.


    Product Specification
    Attribute
    Value

    Approach Angle

    93°

    Brand

    Indexa

    Centre to Cutting Tip

    11mm

    Clearance Angle

    7°

    Coolant Delivery

    External

    Cutting Direction

    Right Hand

    Cutting Height (h1)

    7.5mm

    EAN

    5036140081857

    ECLASS Code

    28039190

    Insert Cutting Edge Length

    7.8mm

    Insert Holding Type

    Screw-On

    Insert Inscribed Circle

    6.35mm

    Insert Shape

    55° Rhombic

    Insert Size

    0702

    Insert Style

    DCMT

    Inserts Included

    None

    ISO Designation

    S16R SDUCR 07

    MFR Part No.

    S16R-SDUCR07

    Minimum Bore Diameter (D)

    20mm

    Neck Length (l2)

    30mm

    Number of Bars in Set

    N/A

    Overall Length (l1)

    200mm

    Set Type

    Individual Boring Bar

    Shank Diameter (d)

    16mm

    Shank Height (h)

    15mm

    Shank Material

    Steel

    Toolholder Style

    DC_T

    UNSPSC Code

    23242106