£219.00
Ex VAT
£262.80
Inc VAT
8 Variations Available
Product Details
Product Specification
Product Documents
Attribute | Value |
---|---|
Approach Angle | 95° |
Brand | Indexa |
Centre to Cutting Tip | 35mm |
Clearance Angle | 0° |
Coolant Delivery | External |
Cutting Direction | Right Hand |
Cutting Height (h1) | 23.5mm |
EAN | 5036140081543 |
ECLASS Code | 28039190 |
Insert Cutting Edge Length | 16.1mm |
Insert Holding Type | Lever Lock |
Insert Inscribed Circle | 15.87mm |
Insert Shape | 80° Rhombic |
Insert Size | 1204 |
Insert Style | CN_A CN_G |
Inserts Included | None |
ISO Designation | S50W PCLNR 16 |
MFR Part No. | S50W-PCLNR16 |
Minimum Bore Diameter (D) | 61mm |
Neck Length (l2) | 65mm |
Number of Bars in Set | N/A |
Overall Length (l1) | 450mm |
Set Type | Individual Boring Bar |
Shank Diameter (d) | 50mm |
Shank Height (h) | 47mm |
Shank Material | Steel |
Toolholder Style | PCLN |
UNSPSC Code | 23242106 |