Guhring

329, Stub Drill, 1/8in., Cobalt High Speed Steel, Steam Tempered

SKU:

GUH0261271H

MPN:

00329 003.170

£5.59

Ex VAT

£6.71

Inc VAT

IN STOCK (1)

    Product Details

    Series 329 HSCo Straight Shank Heavy Duty Stub Drills
    Inch
    HSCo GV120 Heavy Duty Stub Drills
    Manufactured to Type GV120 DIN1897.


    Product Specification
    Attribute
    Value

    Brand

    Guhring

    Coolant Delivery

    External

    Cutting Direction

    Right Hand

    Drill Diameter Inch

    1/8in.

    Drill Diameter Tolerance

    h8

    EAN

    4031093102773

    ECLASS Code

    21010101

    Finish/Coating

    Steam Tempered

    Flute Construction

    Ground Flute

    Flute Length

    18mm

    Flute Type

    Spiral

    Helix Type

    GV 120

    Individual or Set

    Individual

    Material

    Cobalt High Speed Steel

    MFR Part No.

    00329 003.170

    Number of Flutes

    2

    Number of Pieces

    1

    Overall Length

    49mm

    Point Angle

    130°

    Point Type

    Thinned Point

    Series

    329

    Shank Diameter Tolerance

    h8

    Standards Met

    DIN 1897

    System of Measurement

    Inch

    UNSPSC Code

    23241606

    Web Thickness

    Form A