Dormer

A117, Stub Drill, 13mm, Cobalt High Speed Steel, Bronze

SKU:

DOR0251957G

MPN:

5967868

£30.49

Ex VAT

£36.59

Inc VAT

AVAILABLE TO ORDER

    Product Details

    A117 HSS-Co Straight Shank Heavy Duty Stub Drills
    Metric
    Excellent for drilling higher tensile, tougher materials 135° split point for improved precision and finish (over 1.5mm). Manufactured to DIN1897.


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Dormer

    Coolant Delivery

    External

    Cutting Direction

    Right Hand

    Drill Diameter Metric

    13mm

    Drill Diameter Tolerance

    h8

    EAN

    7320760015216

    ECLASS Code

    21010101

    Finish/Coating

    Bronze

    Flute Construction

    Ground Flute

    Flute Length

    51mm

    Flute Type

    Spiral

    Helix Type

    Normal Helix

    Individual or Set

    Individual

    Material

    Cobalt High Speed Steel

    MFR Part No.

    A11713.0

    Number of Flutes

    2

    Number of Pieces

    1

    Overall Length

    102mm

    Point Angle

    135°

    Point Type

    Split Point

    Series

    A117

    Standards Met

    DIN 1897

    System of Measurement

    Metric

    UNSPSC Code

    23241606