Dormer

A120, Stub Drill, 2.4mm, High Speed Steel, Steam Tempered

SKU:

DOR0252024V

MPN:

5968017

£2.09

Ex VAT

£2.51

Inc VAT

AVAILABLE TO ORDER

    Product Details

    A120 HSS Straight Shank Stub Drills
    Metric
    For general machining applications. Use in portable drills, turrets and automotic lathes. Special split-point ensures easy starting and accurate drill location. 135° point angle (118°1.00~2.90mm & over 13.00mm). Manufactured to DIN1897.


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Dormer

    Coolant Delivery

    External

    Cutting Direction

    Right Hand

    Drill Diameter Metric

    2.4mm

    Drill Diameter Tolerance

    h8

    EAN

    7320760017012

    ECLASS Code

    21010101

    Finish/Coating

    Steam Tempered

    Flute Construction

    Ground Flute

    Flute Length

    14mm

    Flute Type

    Spiral

    Helix Type

    Normal Helix

    Individual or Set

    Individual

    Material

    High Speed Steel

    MFR Part No.

    A1202.4

    Number of Flutes

    2

    Number of Pieces

    1

    Overall Length

    43mm

    Point Angle

    118°

    Series

    A120

    Standards Met

    DIN 1897

    System of Measurement

    Metric

    UNSPSC Code

    23241606