Sandvik Coromant

266RG-16MM01A100M, Threading Insert, Grade GC1125, ISO Metric

SKU:

SNK1210654J

MPN:

5757933

£110.95

Ex VAT

£133.14

Inc VAT

IN STOCK (1)

    Product Details

    CoroThread® 266RG metric external threading inserts feature a hard carbide construction with a PVD TiAlN coating for increased heat and wear resistance. Ideal for threading cast iron, stainless steel, non ferrous metals, steel and heat resistant materials.


    Features and Benefits
    • Hard carbide construction for increased tool toughness
    • PVD TiAlN coating for greater heat and wear resistance
    • 3 cutting edges for excellent cutting performance


    Typical Applications
    • Cast iron
    • Stainless steel
    • Non ferrous metals
    • Steel
    • Heat resistant materials


    Standards
    • Insert Grade 1125
    • (K15)(M20)(N20)(P20)(S20)


    Product Specification
    Attribute
    Value

    Brand

    Sandvik Coromant

    Cutting Direction

    Right Hand

    ECLASS Code

    21010901

    Finish/Coating

    TiAlN

    Inscribed Circle

    9.525

    Insert Length

    16mm

    Insert Size

    16

    Insert Type

    Laydown

    ISO Category Grade

    K M N P S

    ISO Cut

    K15 M20 N20 P20 S20

    ISO Designation

    266RG-16MM01A100M

    Manufacturer Grade

    GC1125

    Material

    Carbide

    Number of Cutting Points

    3

    Teeth per Inch

    naTPI

    Thickness

    3.96mm

    Thread Height Difference

    0.15mm

    Thread Pitch

    1

    Thread Profile Type

    Full Profile

    Thread Standard

    ISO Metric

    Threading Location

    External

    UNSPSC Code

    23242105