Sandvik Coromant

266RL-16MM01A075M, Threading Insert, Grade GC1125, ISO Metric

SKU:

SNK1211293B

MPN:

5758019

£19.99

Ex VAT

£23.99

Inc VAT

AVAILABLE TO ORDER

    Product Details

    CoroThread® 266RL Metric Internal Threading Inserts Grade 1125


    Insert Grade 1125
    (K15)(M20)(N20)(P20)(S20)
    PVD (Ti,Cr,Al)N+(Ti,Al)N Coated grade for use on cast iron, stainless steel, non ferrous metals, steel and heat resistant materials.


    Product Specification
    Attribute
    Value

    Brand

    Sandvik Coromant

    Cutting Direction

    Right Hand

    ECLASS Code

    21010901

    Finish/Coating

    TiAlN

    Inscribed Circle

    9.525

    Insert Length

    16mm

    Insert Size

    16

    Insert Type

    Laydown

    ISO Category Grade

    K M N P S

    ISO Cut

    K15 M20 N20 P20 S20

    ISO Designation

    266RL-16MM01A075M

    Manufacturer Grade

    GC1125

    Material

    Carbide

    Number of Cutting Points

    3

    Teeth per Inch

    naTPI

    Thickness

    3.96mm

    Thread Height Difference

    0.04mm

    Thread Pitch

    0.75

    Thread Profile Type

    Full Profile

    Thread Standard

    ISO Metric

    Threading Location

    Internal

    UNSPSC Code

    23242105