£8.49
Ex VAT
£10.19
Inc VAT
Product Details
Product Specification
CCGT Turning Inserts
80° Rhombic Insert
Single-sided, 7° positive flank. Sharp cutting edge. Used for a wide range of materials. Positive rake.
Insert Grade IC30N
ISO Range - (P10-P30)(M10-M20)
Coating - Uncoated
Uncoated grade for semifinishing and finishing
Attribute | Value |
---|---|
Brand | Iscar |
Clearance Angle | 7° |
Corner Radius | 0.2 |
Cutting Edge Length | 6.5mm |
ECLASS Code | 21010901 |
Finish/Coating | Uncoated |
Inscribed Circle | 6.35mm |
Insert Size | 060202 |
Insert Style | CCGT |
ISO Category | M p |
ISO Category Grade | M P |
ISO Cut | M10 to M20 P10 to P30 |
ISO Designation | CCGT 060202 |
Manufacturer Grade | IC30N |
Material | Cermet |
Material Application | Stainless Steel Steel |
MFR Part No. | 5503028 |
Pack Quantity | 1 |
Shape | 80° Rhombic |
Thickness | 2.38mm |
UNSPSC Code | 23242105 |