noscriptSandvik Coromant CCMT 09T304-MM, Turning Insert, Grade 2025, Carbide, 80° Rhombic 5723633 | Cromwell Tools

Sandvik Coromant

CCMT 09T304-MM, Turning Insert, Grade 2025, Carbide, 80° Rhombic

SKU:

SNK1200460N

MPN:

5723633

£7.49

Ex VAT

£8.99

Inc VAT

IN STOCK (37)

    Product Details

    CCMT Turning Inserts


    CoroTurn®107 Turning Inserts for external and internal machining of small and slender components.
    80° Rhombic Insert
    Insert Grade 2025
    (P35)(MM25) CVD Ti(C,N)+Al2O3+TiN coated grade for use on stainless steel


    Product Specification
    Attribute
    Value

    Brand

    Sandvik Coromant

    Chipbreaker

    MM

    Clearance Angle

    7°

    Corner Radius

    0.4

    Cutting Direction

    Neutral

    Cutting Edge Length

    9.7mm

    ECLASS Code

    21010901

    Finish/Coating

    Ti(C,N)+Al2O3+TiN

    Inscribed Circle

    9.525mm

    Insert Size

    09T304

    Insert Style

    CCMT

    ISO Category

    M p

    ISO Category Grade

    M P

    ISO Cut

    M25 P35

    ISO Designation

    CCMT 09T304-MM

    Manufacturer Grade

    2025

    Material

    Carbide

    Material Application

    Stainless Steel Steel

    MFR Part No.

    11146811

    Pack Quantity

    1

    Shape

    80° Rhombic

    Thickness

    3.97mm

    UNSPSC Code

    23242105