SKU:
SNK1202021H
MPN:
5730963
£8.59
Ex VAT
£10.31
Inc VAT
8 Variations Available
Product Details
Product Specification
DCMT Turning Inserts
55° Rhombic Insert
Insert Grade 2015
(P25)(M15) CVD Ti(C,N)+Al2O3+TiN coated grade for use on Stainless steel
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Chipbreaker | MF |
Clearance Angle | 7° |
Corner Radius | 0.4 |
Cutting Direction | Neutral |
Cutting Edge Length | 11.6mm |
ECLASS Code | 21010901 |
Finish/Coating | Al2O3+TiCN+TiN |
Inscribed Circle | 9.525mm |
Insert Size | 11T304 |
Insert Style | DCMT |
ISO Category | M p |
ISO Category Grade | M P |
ISO Cut | M05 to M25 P20 to P30 |
ISO Designation | DCMT 11T304-MF |
Manufacturer Grade | GC2015 |
Material | Carbide |
Material Application | Stainless Steel Steel |
MFR Part No. | 11145212 |
Pack Quantity | 1 |
Shape | 55° Rhombic |
Thickness | 3.97mm |
UNSPSC Code | 23242105 |