£6.99
Ex VAT
£8.39
Inc VAT
3 Variations Available
Product Details
Product Specification
DNMG Turning Inserts
55° Rhombic Insert
Double-sided, negative (0°) relief angle offering a strong edge for general applications, used for medium and finish cutting
Insert Grade IC20N
ISO Range - (P05-P25)(M05-M15)
Coating - Uncoated
A cermet grade for turning and grooving and ecommended for semi-finishing and finishing operations, wear resistant.
Chipbreaker : NF. Application Finish / Medium
Chipbreaker : TF . Medium
Attribute | Value |
---|---|
Brand | Iscar |
Chipbreaker | NF |
Clearance Angle | 0° |
Corner Radius | 0.4 |
Cutting Direction | Neutral |
Cutting Edge Length | 11.6mm |
ECLASS Code | 21010901 |
Finish/Coating | Uncoated |
Inscribed Circle | 9.52mm |
Insert Size | 110404 |
Insert Style | DNMG |
ISO Category | M p |
ISO Category Grade | M P |
ISO Cut | M05 to M15 P05 to P25 |
ISO Designation | DNMG 110404-NF |
Manufacturer Grade | IC20N |
Material | Cermet |
Material Application | Stainless Steel Steel |
MFR Part No. | 5502733 |
Pack Quantity | 1 |
Shape | 55° Rhombic |
Thickness | 4.76mm |
UNSPSC Code | 23242105 |